Beli sensor proximity di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Standard Type Proximity Sensor E2E DC 3-Wire Typeatribut:
- Type: Proximity Sensor
- Output Type: 3-Wire Direct Current (DC), Positive-Negative-Positive (PNP)
- Sensor Type: Inductive
- Range (mm): 0 to 10
- DC Voltage (V): 12 to 24
- Dependencies: XS2FM3
- Accessories: Operating instructions
- Action Mode: No
- Ambient Humidity (% RH): During operation and storage: 35 to 95 (no freezing or condensation)
- Ambient Temperature (°C): When operating and holding: -40 to +85 (no freezing or condensation)
- Case Material: Nickel-Plated Brass
- Code: Standard PVC cord (oil resistant)
- Connection Method: Direct connector type (M12)
- Contact Configuration: Normally Open (NO)
- Control Output: Switching capacity: 200mA or less, residual voltage: 2V or less (load current 100mA, cord length 2m)
- Current Consumption (mA): 13 or less
- Detection Distance (mm): 10
- Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
- Effect of Temperature: Within the temperature range of -40 to +85°C, within ±15% of the sensing distance at 23°C; within the temperature range of -25 to +70°C, within ±10% of the sensing distance at 23°C
- Effect of Voltage: Within ±15% of the rated power supply voltage, within ±1% of the sensing distance at the rated power supply voltage.
- Electrical Connection: M12 4-Pin Connector
- Head Shape: Screw
- Hysteresis (%): 10 or less of detection distance
- Impact Durability (m/s²): 1000 10 times each in X, Y, and Z directions
- Indicator Light: Operation indicator (red)
- Industry Standards: CENELC
- Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
- Material: Case: Brass nickel plated, Detection surface: PBT (polybutylene terephthalate)
- Mounting: Bracket with 18 mm Mounting Hole or M18x1 Threaded Hole
- Mounting Hole Size (mm): 18
- Operating Voltage Range (V) : DC10~40
- Outer Diameter: M18
- Output: PNP
- Overall Length (mm): 58
- Power Supply Voltage (V) : DC12~24 Ripple (pp) 10% or less
- Power Type: DC 3-wire system
- Protection Class: IEC standard IP67
- Protection circuit: Reverse connection protection, surge absorption, load short circuit protection
- Purpose: Mold positioning.\nPallet passing detection.\nDetection of full parts.
- Response Frequency (Hz): 200
- Self-diagnosis Output: None
- Sensor Shape: Screw type
- Setting Distance (mm) : 0-8
- Shield: non-shielded
- Shield Type: Unshielded
- Size: M18
- Spare Parts: M18-MHWS
- Special Function: High-Quality Short Barrel Threaded Cylindrical Prox Conforms to Standard CENELC Sensing Distance.
- Standard Detection Object (mm): Iron 30x30x1
- Threaded Length (mm): 28
- Vibration Resistance (Durability): 10~55Hz Multiple width 1.5mm 2h each in X, Y, Z directions
- Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
- Kabuto MFG Live Center HeadDeskripsi:Standard tip quenchingatribut:
- Suitable For: For MT No.2, 3 and 4
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- OMRON Standard Type Proximity Sensor E2E (Sensor Proksimitas)Deskripsi:Standard for detecting the presence or absence of magnetic metals. Excellent environmental resistance. Standard use of a cord protector as a measure against disconnection.atribut:
- Protection Class: IEC standard IP67
- Head Shape: Screw
- OMRON Switching, Power Supply S8Fs-G (Catu Daya)atribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Bakrie Pipe Black Steel Pipe SNIDeskripsi:Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Proximity Sensor Protective Cover Y92Deskripsi:* Cannot be used with capacitive proximity sensors.atribut:
- Material (Main Unit): Polyacetal resin
- OMRON Proximity Sensor E2EH-X7C1 2M OMSatribut:
- Family Type: E2EH
- Product Code: E2EH7040E
- OMRON Proximity Sensor E2E-X3D1-M1GJ 1M OMSatribut:
- Family Type: E2E
- Product Code: E2E 7654G
- CARLO GAVAZZI Magnetic Proximity SensorDeskripsi:The Carlo Gavazzi cylindrical proximity magnetic sensors of the FSM series are available in different versions with brass or nickel plated brass housing, different dimensions and output contacts. They can be mounted directly on ferromagnetic supports as well in this situation a reduction in the operating distance may occur due to a loss of magnetic field.Front side switchingM12 or M16 diameterIP67 degree of protectionNO or CO output functionsatribut:
- IP Rating: IP67
- Thread Size: M12 or M16
Daftar Harga sensor proximity Terbaru November 2026
| Autonics Proximity Sensors Inductive PR Series | Rp169.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp719.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas) | Rp2.699.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| OMRON Proximity Sensor | Rp249.900 |
| OMRON Standard Type Proximity Sensor E2E DC 3-Wire Type | Rp689.900 |
| Kabuto MFG Live Center Head | Rp439.900 |
| Autonics Proximity Sensors Inductive PRD Series | Rp239.900 |
| Autonics Photoelectric Sensors Compact Type BJ Series | Rp599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/pnP109732923-10.jpg)
/ddP102413481-11.jpg)





/qnP106930959-6.jpg)
/8vP108387319-1.jpg)
/3nP103667131-2.jpg)






%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)